Paint Crayon, Large Tip, Fluorescent Green Color Family, 12 PK

  • Mfr # 82836

  • Zoro # G5139461


product price:  $32.89
/pk 12, $2.74/ea

Key Features

Marking Tip Shape
Round
Tip Size
17 mm
Series
F(R) Paintstik(R)
Marking Tool Product Group
Paint Crayons
Dry Time
12 to 24 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82836
Zoro #
G5139461
UPC #
048615828367
Country of Origin
United States

Dimensions

Tip Size
17 mm
Marker Size Group
Standard
Tip Size Group
Large
Overall Length
4 3/4 in

Details

Color
Fluorescent Green
Item
Paint Crayon
Marking Tip Shape
Round
Series
F(R) Paintstik(R)
Marking Tool Product Group
Paint Crayons
Dry Time
12 to 24 hr
Features
Vibrant Colors for Improved Visibility; Fluorescent Marks Glow Under Up or Black Light; Easy-To-Hold, Recyclable Paperboard Holder Protects Paintstik for Maximum Use; For High Visibility Marking in Outdoor Applications Use E Paintstik
Color Family
Greens
Indoor/Outdoor Usage
Indoor/Outdoor
Pigment Material
Paint
Maximum Application Temperature
150 Degrees F
Pigment Permanence
Permanent
Glow-in-the-Dark
No
Specialty Environment or Surface Conditions
Oily Surfaces; Rough Surfaces
Minimum Application Temperature
-50 Degrees F
Compatible Surfaces
Concrete, Glass, Iron, Lumber, Pipes, Plastic, Rubber, Steel, Stone, Timber, Tires, Tubes
Housing Material
Wood Holder

Description

Marking Crayon, Actuation Type Not Applicable, Casing Material Paper, Dry Time 12 to 24 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 4 3/4 in, Pigment Color Fluorescent Green, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.