Shop PENTEL
See all product information
Create Account
ROLLING WRITER STICK ROLLER BALL PEN, MEDIUM 0.8MM, BLACK INK/BARREL, DOZEN
Mfr # R100A
Zoro # G810827085
product price:Â $14.19
/eaKey Features
Ink Color
Black
Features
Cushioned Tip
Point Type
Medium
Barrel Material
Plastic
Barrel Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R100A
- Zoro #
- G810827085
- UPC #
- 72512000618
- Country of Origin
- Mexico
Details
- Ink Color
- Black
- Item
- Rollerball Pen
- Features
- Cushioned Tip
- Point Type
- Medium
- Barrel Material
- Plastic
- Barrel Color
- Black
Description
The Pentel Rolling Writer rollerball pen has a unique Cushion Ball Tip which allows you to write with light or heavy pressure with no adverse effect on the tip or the line produced. The large capacity ink reservoir enables you to write for over a mile. The 0.8 mm rollerball tip writes medium lines. Pen Sub-Brand & Product Family: Rolling Writer; Pen Type: Roller Ball Pen; Pen Style: Stick; Pen Tip Type: Conical.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.