This item is Discontinued.

Pentel R.S.V.P. Stars and Stripes Ballpoint Pen, Stick, Fine 0.7 mm, Black Ink, Red/White/Blue Barrel, 5PK BK90USABP5A

R.S.V.P. Stars and Stripes Ballpoint Pen, Stick, Fine 0.7 mm, Black Ink, Red/White/Blue Barrel, 5PK (Discontinued)

  • Mfr # BK90USABP5A
  • Zoro # G715661593
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BK90USABP5A
Zoro #
G715661593
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
0.7 mm

Details

Pen Type
Ballpoint Pen
Item
Ballpoint Pens
Tip Style
Conical
Marking Tool Color Family
Black
Marking Tool Product Group
R.S.V.P.® Stars & Stripes
Barrel Color
Red/White/Blue
Features
Airplane-Safe Ink
Pen Grip
Latex-Free Rubber
Refillable
Yes
Cap Color
Clear
Pen Style
Stick

Description

The Pentel Stars & Stripes RSVP ballpoint pen features a flag design on every barrel to add a touch of patriotism to your everyday writing. The RSVP is known worldwide as a sturdy, well-balanced, capped pen designed for extended periods of use. The exclusive ComfortZone, latex-free grip reduces writing fatigue. Durable tip delivers a consistent line without skipping. The long barrel holds more ink than the competition and can write for almost a mile! It is refillable with any size/color of RSVP refill.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.