Shop PENTEL
See all product information
Create Account
R.S.V.P. STARS AND STRIPES STICK BALLPOINT PEN, 0.7 MM, BLACK INK, DOZEN
Mfr # BK90USAA
Zoro # G310826441
product price:Â $13.59
/eaKey Features
Ink Color
Black
Features
Durable Tip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BK90USAA
- Zoro #
- G310826441
- UPC #
- 72512267714
- Country of Origin
- Mexico
Details
- Ink Color
- Black
- Item
- Ballpoint Pen
- Features
- Durable Tip
Description
The Pentel Stars & Stripes R.S.V.P. ballpoint pen features a flag design on every barrel to add a touch of patriotism to your everyday writing. The R.S.V.P. is known worldwide as a sturdy, well-balanced, capped pen designed for extended periods of use. The exclusive ComfortZone, latex-free grip reduces writing fatigue. Durable tip delivers a consistent line without skipping. Pentel is donating five cents from the sale of each Stars & Stripes pack to the Semper Fi Fund, which provides immediate financial assistance and lifetime support for post 9-11 wounded, critically ill and injured members of all branches of the armed force. Pen Sub-Brand & Product Family: R.S.V.P. Stars & Stripes; Pen Type: Ballpoint Pen; Pen Style: Stick; Pen Tip Type: Conical.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.