Zoro Homepage

R.S.V.P. Stick Ballpoint Pen- Black Ink - 0.7 mm.

  • Mfr # BK90ASW2

  • Zoro # G209996309


product price: $36.15
/ea

Key Features

Ink Color
Black
Material
Rubber
Barrel Color
Clear
Point Type
Fine
Pen Grip
Latex-free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK90ASW2
Zoro #
G209996309
UPC #
72512256091
Country of Origin
Mexico

Details

Ink Color
Black
Item
Ballpoint Pen
Material
Rubber
Barrel Color
Clear
Point Type
Fine
Pen Grip
Latex-free
Features
Anti-fatigue
Tip Material
Stainless Steel
Grip Material
Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.