Shop PENTEL
See all product information
Create Account
Sharp HD Mechanical Pencil (1.3mm), Dark Blue Barrel, (1) Super Hi-Polymer Lead Refill, 3PK
- Mfr # AM13LBP
- Zoro # G423724221
product price:Â
$
32.29
/pk of 3, $10.76/ea
Key Features
Barrel Color
Blue
Material
Acrylonitrile styrene polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AM13LBP
- Zoro #
- G423724221
- UPC #
- 194629160334
- Country of Origin
- Japan
- Barrel Color
- Blue
- Material
- Acrylonitrile styrene polymer
Description
Pentel’s sharp HD Mechanical Pencil comes with strong, heavy-duty, high-quality lead that is perfect for writing, drawing, sketching, marking, puzzles and a range of other uses. Write smoother, bolder, darker lines comfortably on a variety of surfaces such as tile, wood, drywall, concrete, etc. using the extra-thick lead. Constructed with a sturdy metal clip that withstands repeated use. Features a durable metal tip and a 4mm sleeve that helps stabilize lead and prevent breakage, perfect for use with templates and rulers. Constructed with a latex-free engineered grip design for writing comfort and equipped with a sturdy metal clip that withstands repeated use. Mechanical Pencil includes a protective cap to keep high-quality Pentel eraser clean. The 1.3mm lead writes heavy-duty, extra-thick lines. Sold as a pack of 3.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.