Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Pen, Fine 0.7 mm, Violet PK12

  • Mfr # PENBK90V

  • Zoro # G5801993


product price: $10.29
/pk 12, $0.86/ea

Key Features

Pen Type
Ball Point
Point Size
0.7mm
Pen Ink Color
Purple
Pen Cap
Capped
Point Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PENBK90V
Zoro #
G5801993
UPC #
-
Country of Origin
Mexico

Dimensions

Point Size
0.7mm
Pen Point Size Type
Fine
Pen Point Size
0.7 mm

Details

Ink Color
Purple
Pen Type
Ball Point
Item
Pen
Pen Ink Color
Purple
Pen Cap
Capped
Point Type
Fine
Barrel Material
Plastic
Pen Cushion
Yes
Grip
Latex-Free Comfort Zone(TM) Rubber
Pen Grip
Cushioned
Barrel Color
Translucent
Pen Tip
0.7 mm
Features
Refillable
Includes Pen Cushion
Cushion Included
Series
R.S.V.P.(R)
Pen Style
Stick
Pen Sub-Brand & Product Family
R.S.V.P.®
Weight
0.338 lbs
Pen Grip Type
Latex-Free Comfort Zoneâ„¢
Pen Ink Color(s)
Violet
Pen Barrel Color(s)
Clear/Violet
Pen Tip Type
Conical
Pen Cap Color(s)
Clear/Violet
Marker Cap
Capped
Refillable
Refillable
Number of Markers
12
Ink Type
Ballpoint
Cartridge Type
Non-Pressurized

Description

Ballpoint Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Translucent, Pen Grip Cushioned, Pen Cap Capped, Includes Pen Cushion Cushion Included, Pen Ink Color Purple, Series R.S.V.P.(R), Features Refillable, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.