Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Pen, Medium 1.0 mm, Blue PK12

  • Mfr # PENBK91C

  • Zoro # G5814024


product price: $10.49
/pk 12, $0.87/ea

Key Features

Pen Type
Ball Point
Point Size
1mm
Pen Ink Color
Blue
Pen Cap
Capped
Barrel Color
Translucent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PENBK91C
Zoro #
G5814024
UPC #
-
Country of Origin
Mexico

Dimensions

Point Size
1mm
Pen Point Size Type
Medium
Pen Point Size
1 mm

Details

Ink Color
Blue
Pen Type
Ball Point
Item
Pen
Pen Ink Color
Blue
Pen Cap
Capped
Barrel Color
Translucent
Pen Cushion
Yes
Point Type
Medium
Pen Grip
Cushioned
Pen Tip
1 mm
Barrel Material
Plastic
Grip
Latex-Free Comfort Zone(TM) Rubber
Includes Pen Cushion
Cushion Included
Series
R.S.V.P.(R)
Weight
0.335 lbs
Pen Grip Type
Latex-Free Comfort Zoneâ„¢
Pen Cap Color(s)
Clear/Blue
Pen Barrel Color(s)
Clear/Blue
Pen Style
Stick
Pen Sub-Brand & Product Family
R.S.V.P.®
Pen Ink Color(s)
Blue
Pen Tip Type
Conical
Marker Cap
Capped
Ink Type
Ballpoint
Cartridge Type
Non-Pressurized
Number of Markers
12

Description

Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Translucent, Pen Grip Cushioned, Pen Cap Capped, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series R.S.V.P.(R), Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.