
Twist-Erase EXPRESS Mechanical Pencil, 0.5 mm, #2, Black Lead, Assorted Color Barrels, 4PK
Mfr # QE415LZBP4
Zoro # G523333521
product price:Â $12.09
/pk 4, $3.02/eaKey Features
Point Size
0.5 mm
Material
Plastic
Barrel Color
Black, Blue, Green
Includes Eraser
Yes
Features
Refillable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
QE415LZBP4
Zoro #
G523333521
UPC #
72512231500
Country of Origin
Taiwan, Province of China
Dimensions
Point Size
0.5 mm
Details
Item
Mechanical Pencil
Material
Plastic
Barrel Color
Black, Blue, Green
Includes Eraser
Yes
Features
Refillable
Color
Black
Graphite Scale
#2
Advance Type
Twist-Advance
Sleeve Type
Sliding
Includes
Erasers, Leads
Description
The Pentel Twist-Erase Express features a comfortable, extra-soft latex-free grip for less writing fatigue. Frequent mistakes are no match for the larger-than-ordinary and long-lasting twist-up eraser cleanly erases any mistakes - no smudges, no paper tears and no ghosts. It is pre-loaded with Pentel Super Hi-Polymer HB lead which produces fine lines, no sharpening required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.