This item is Discontinued.

Pentel Twist-Erase EXPRESS Mechanical Pencils with Tube of Leads/Eraser, 0.5 mm, HB #2, Black Lead QE415LEBP2

This item is Discontinued.

Pentel

Twist-Erase EXPRESS Mechanical Pencils with Tube of Leads/Eraser, 0.5 mm, HB #2, Black Lead (Discontinued)

Mfr # QE415LEBP2
Zoro # G115509594
UPC # 72512228647
Country of Origin China
Category Pencils
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QE415LEBP2
Zoro #
G115509594
UPC #
72512228647
Country of Origin
China

Dimensions

Point Size
0.5 mm

Details

Item
Mechanical Pencils
Material
Plastic
Barrel Color
Black; Blue
Includes Eraser
Yes
Color
Black
Graphite Scale
HB
Includes
(1) Tube of (5) 0.5 mm HB #2 Leads, (1) Refill Eraser
Sleeve Type
Sliding
Grip Type
Latex-Free Rubber
Features
Pocket Clip; Refillable
Advance Type
Twist-Advance

Description

The Pentel Twist-Erase Express features a comfortable, extra-soft latex-free grip for less writing fatigue. Frequent mistakes are no match for the larger-than-ordinary and long-lasting twist-up eraser cleanly erases any mistakes - no smudges, no paper tears and no ghosts. It is pre-loaded with Pentel Super Hi-Polymer HB lead which produces fine lines, no sharpening required.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.