Shop PENTEL
See all product information
Create Account
TWIST-ERASE GT PENCILS, 0.5 MM, HB #2.5, BLACK LEAD, BLACK BARREL
Mfr # QE205A
Zoro # G310779273
product price:Â
$
28.59
/ea
Key Features
Material
Metal
Barrel Color
Black
Features
Twist-action Mechanism, Retractable
Lead Degree (Hardness)
#2
Grip Type
Soft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QE205A
- Zoro #
- G310779273
- UPC #
- 72512250631
- Country of Origin
- Mexico
- Item
- Mechanical Pencil
- Material
- Metal
- Barrel Color
- Black
- Features
- Twist-action Mechanism, Retractable
- Lead Degree (Hardness)
- #2
- Grip Type
- Soft
Description
The Pentel Twist-Erase GT features a retractable tip to prolong write-out, reduce lead breakage and protect your pocket. Extra-soft, latex-free grip reduces writing fatigue. Twist-up eraser cleanly erases mistakes. It comes pre-loaded with Pentel Super Hi-Polymer HB lead which produces fine lines, no sharpening required. Retractable Yes/No: Yes; Eraser Yes/No: Yes; Graphite Colors: Black; Color Family: Black.