
Twist-Erase III Mechanical Pencil, 0.7 mm, HB #2, Black Lead, Assorted Barrel Colors, 2PK
Mfr # QE517BP2-K6
Zoro # G115509570
product price:Â $10.99
/pk 2, $5.50/eaKey Features
Barrel Color
Black; Burgundy
Includes Eraser
Yes
Color
Black
Graphite Scale
HB
Features
Pocket Clip; Refillable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
QE517BP2-K6
Zoro #
G115509570
UPC #
-
Country of Origin
Japan
Dimensions
Point Size
0.7 mm
Details
Item
Mechanical Pencils
Barrel Color
Black; Burgundy
Includes Eraser
Yes
Color
Black
Graphite Scale
HB
Features
Pocket Clip; Refillable
Sleeve Type
Sliding
Material
Plastic
Grip Type
Latex-Free Rubber
Advance Type
Twist-Advance
Description
The Pentel Twist-Erase III features a comfortable, extra-soft latex-free grip for less writing fatigue. The sturdy, well-balanced barrel makes this the most popular Twist-Erase pencil around. A larger-than-ordinary and long-lasting twist-up eraser cleanly erases any mistakes no smudges, no paper tears and no ghosts. Pre-loaded with Pentel Super Hi-Polymer HB lead that never needs sharpening, is super strong and produces a clear dark line. The protective tip design stabilizes lead to reduce breakage to keep you writing longer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.