Twist-Erase III Mechanical Pencil, 0.7 mm, HB (No 2), Black Lead, Black Barrel

  • Mfr # PENQE517A

  • Zoro # G2687645


product price:  $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Point Size
0.7 mm
Material
Plastic
Barrel Color
Black
Includes Eraser
Eraser Included
Pencil Type
Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PENQE517A
Zoro #
G2687645
UPC #
072512099629
Country of Origin
Japan

Dimensions

Point Size
0.7 mm

Details

Item
Pencil
Material
Plastic
Barrel Color
Black
Includes Eraser
Eraser Included
Pencil Type
Mechanical
Lead Color
Standard
Numeric Graphite Scale
#2.5
Mechanical Pencil Advance Type
Twist-Advance
Pencil Grip Type
Latex-Free Rubber
Mechanical Pencil Sleeve Type
Sliding Sleeve
HB Graphite Scale
HB
Features
Pocket Clip, Refillable, Retractable
Irradiated
Non-Irradiated
Includes Pen Cushion
Cushion Included
Shape
Round
Package Type
Classroom Set
Lead Extension
Twist
Metal Detectable
Not Metal Detectable
X-Ray Detectable
Not X-Ray Detectable
Eraser Type
Twist
Series
Twist-Erase III
Lead Type
HB
Number of Markers
1
Erasable
Erasable

Description

Mechanical, Pencil, Point Size 0.7 mm, Material Plastic, Barrel Color Black, Includes Eraser Eraser Included, Lead Color Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.