Zoro Homepage

WOW! Ballpoint Pen, Retractable, Medium 1 mm, Assorted Ink and Barrel Colors, 18PK

  • Mfr # BK440PC18M

  • Zoro # G215661574


product price: $11.59
/pk 18, $0.64/ea

Key Features

Marking Tool Color Family
Multicolor
Barrel Color
(4)-Smoke/Black, (3) Translucent Blue/Blue, (3) Translucent Red/Red, (3) Translucent Violet/Violet, (2) Translucent Green/Green, (1) Translucent Orange/Orange, (1) Translucent Pink/Pink, (1) Translucent Sky Blue/Sky Blue
Marking Tool Product Group
WOW!™
Tip Style
Conical
Features
Airplane-Safe Ink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK440PC18M
Zoro #
G215661574
UPC #
-
Country of Origin
India

Details

Marking Tool Color Family
Multicolor
Barrel Color
(4)-Smoke/Black, (3) Translucent Blue/Blue, (3) Translucent Red/Red, (3) Translucent Violet/Violet, (2) Translucent Green/Green, (1) Translucent Orange/Orange, (1) Translucent Pink/Pink, (1) Translucent Sky Blue/Sky Blue
Marking Tool Product Group
WOW!™
Tip Style
Conical
Features
Airplane-Safe Ink
Pen Grip
Latex-Free Comfort Zone
Pen Type
Ballpoint Pen
Item
Ballpoint Pens

Description

The stylish WOW! Retractable Ballpoint Pen offers a distinctive design that stands out in a crowd. Its unique, triangular-shaped barrel comes in a variety of ink-matched translucent colors, and its similarly shaped latex-free Comfort Zone grip makes it easy to hold. To enjoy smooth-writing, vivid ink, simply click the top plunger to advance the tip. Once you've expressed yourself, just press the side button to retract it. After you set it down, its eye-catching, triangular design keeps it from rolling away, so your favorite Pentel WOW! pen stays close at hand.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.