
WOW! Ballpoint Pen, Retractable, Medium 1 mm, Assorted Ink and Barrel Colors, 8PK
Mfr # BK440CRBP8M
Zoro # G715661616
product price: $5.45
/pk 8, $0.68/eaSold in multiples of 2 for $10.90
Key Features
Barrel Color
Smoke/Black, Translucent Blue/Blue, Translucent Green/Green, Translucent Orange/Orange, Translucent Pink/Pink, Translucent Purple/Purple, Translucent Red/Red, Translucent Sky Blue/Sky Blue
Tip Style
Conical
Marking Tool Product Group
WOW!™
Features
Airplane-Safe Ink
Marking Tool Color Family
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK440CRBP8M
Zoro #
G715661616
UPC #
-
Country of Origin
Mexico
Details
Barrel Color
Smoke/Black, Translucent Blue/Blue, Translucent Green/Green, Translucent Orange/Orange, Translucent Pink/Pink, Translucent Purple/Purple, Translucent Red/Red, Translucent Sky Blue/Sky Blue
Tip Style
Conical
Marking Tool Product Group
WOW!™
Features
Airplane-Safe Ink
Item
Ballpoint Pens
Marking Tool Color Family
Multicolor
Pen Grip
Latex-Free Comfort Zone™
Pen Type
Ballpoint Pen
Description
The stylish WOW! Retractable Ballpoint Pen offers a distinctive design that stands out in a crowd. Its unique, triangular-shaped barrel comes in a variety of ink-matched translucent colors, and its similarly shaped latex-free Comfort Zone grip makes it easy to hold. To enjoy smooth-writing, vivid ink, simply click the top plunger to advance the tip. Once you've expressed yourself, just press the side button to retract it. After you set it down, its eye-catching, triangular design keeps it from rolling away, so your favorite Pentel WOW! pen stays close at hand.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.