Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
503016
Zoro #
G0741428
UPC #
-
Country of Origin
United States
Dimensions
Size
33.8 oz
Size/Net Weight
33.8 oz
Details
Item
Power Steering Fluid
Container Type
Can
Appearance
Liquid
Freezing Point (F)
-40 Degrees
Flash Point (F)
302 Degrees
Viscosity Index
313
Pour Point (F)
-70.6
Application
Jeep, Mini, Audi, Volkswagen, BMW, Dodge, Chrysler
Boiling Point (F)
266 Degrees
Type
Synthetic
For Use With
Power Steering Systems
Color
Green
Standards
DIN 51 524T3, ISO 7308
Description
Power Steering Fluid, Standards DIN 51 524T3, ISO 7308, Color Green, Container Type Can, Viscosity Index 313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.