Zoro Homepage

3 Wheel Tilt and Turn Scooter

  • Mfr # ACTSCOT482708-NOC-ST

  • Zoro # G021739597


product price: $48.75
/ea

Key Features

Overall Width
21 in
Color
Multi-Color
Overall Height
8.5 in
Overall Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACTSCOT482708-NOC-ST
Zoro #
G021739597
UPC #
021331767448
Country of Origin
China

Dimensions

Overall Width
21 in
Overall Height
8.5 in
Overall Length
25 in

Details

Color
Multi-Color
Item
3 Wheel Scooter

Description

Create long-lasting memories with the Peppa Pig 3 Wheel Tilt and Turn Scooter. The scooter is designed for children ages three to five to begin developing their motor skills as well as strength and coordination. The three-wheel design helps your child balance easily with a simple tilt-and-turn steering system. The deck is wide and sturdy and features a rear foot brake so they can build up their confidence and you can have ease of mind as they explore the world.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.