Shop PEPPERIDGE FARM
See all product information
Create Account
Crackers, PK 30
- Mfr # 36787
- Zoro # G600929272
product price:Â
$
43.35
/pk of 30, $1.45/ea
Key Features
Standards
Contains Nuts
Weight
3.6 lbs
Capacity
1.5 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36787
- Zoro #
- G600929272
- UPC #
- -
- Country of Origin
- United States
Details
- Standards
- Contains Nuts
- Weight
- 3.6 lbs
- Capacity
- 1.5 oz
Description
Crackers, Product Type Crackers, Flavor Cheddar Cheese, Items per Pack 30, Pack Size 45 oz, Item Height 3 5/8 in, Item Size 1.5 oz, Item Width 6 1/4 in, Item Length 9 3/8 in, Package Type Bag, Package Quantity 30
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.