Zoro Homepage

Crackers, PK 72

  • Mfr # CAM13539

  • Zoro # G009192727


product price: $55.45
/pk 72, $0.77/ea

Key Features

Flavor
Cheddar Cheese
Items per Pack
72
Item Size
1.5 oz
Item Height
7 1/2 in
Pack Size
108 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAM13539
Zoro #
G009192727
UPC #
10014100135392
Country of Origin
United States

Dimensions

Item Size
1.5 oz
Item Height
7 1/2 in
Item Width
12 1/2 in
Item Length
21 in

Details

Flavor
Cheddar Cheese
Item
Crackers
Items per Pack
72
Pack Size
108 oz
Package Type
Bag
Product Type
Crackers

Description

Crackers, Product Type Crackers, Flavor Cheddar Cheese, Items per Pack 72, Pack Size 108 oz, Item Height 7 1/2 in, Item Size 1.5 oz, Item Width 12 1/2 in, Item Length 21 in, Package Type Bag, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.