Zoro Homepage
This item is Discontinued.
Pepperl+Fuchs 9 W, 13 L, 8.25 H EPV-3-SA-00

9 W, 13 L, 8.25 H (Discontinued)

  • Mfr # EPV-3-SA-00
  • Zoro # G304242943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPV-3-SA-00
Zoro #
G304242943
UPC #
-
Country of Origin
Unknown

Dimensions

Width
9
Height
8.25
Length
13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.