Shop PEPPERL+FUCHS
Create Account
DVS58N-011YYR0BN-0012 Rotary Encoders - Absolute
- Mfr # 308151
- Zoro # G123957141
product price:Â
$
1,940.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308151
- Zoro #
- G123957141
- UPC #
- -
- Country of Origin
- Germany
Description
Encoders, DVS58 Series. Item # DVS58N-011YYR0BN-0012 Absolute Rotary. DVS58 Series Information: Industrial standard housing diameter 58 mm. 16 Bit singleturn. Galvanically isolated DeviceNet interface. Servo or clamping flange. In addition to the CANopen, PROFIBUS and ASInterface rotary encoders, we have broadened our product line of bus-capable absolute encoders with the DVS58 for DeviceNet.Absolute encoders deliver an absolute step value for each angle setting. All these values are represented by code samples of one or more code disks.The code disks are screened by an infrared LED and the bit obtained sample is detected by means of an optical array.Its signals are electronically amplified and are forwarded on to the interface for processing.The absolute encoder has a maximum basic resolution of 65536 steps per revolution (16 Bits).The integrated CAN bus interface of the absolute encoder supports all DeviceNet functions.The following operating modes can be programmed,and can selectively be turned on or off:. Polled mode. Cyclic Mode. Change of state mode. The device is designed for shaft mounting and is available in servo flange or clamping flange design.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.