Shop PEPPERL+FUCHS
Create Account
EVM58N-032IZR0BN-1213 Rotary Encoders - Absolute
- Mfr # 251585
- Zoro # G823957090
product price:Â
$
2,473.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251585
- Zoro #
- G823957090
- UPC #
- -
- Country of Origin
- Poland
Description
Encoders, EVM58-IZ Series. Item # EVM58N-032IZR0BN-1213 Absolute Rotary Encoders (Standard),. EVM58-IZ Series Information: Industrial standard housing diameter 58 mm. EtherNet/IP. Up to 30 Bit multiturn. Servo or clamping flange. Network loop through by means of integrated 2 port switch. IP address resettable. No DIP switches for address setting. Compatible with Rockwell/ Allen Bradley/ Schneider control. Mechanical compatibility with all major encoders with fieldbus interface. Rotary axis functionality. Status LEDs. Ethernet IP declaration of conformity. CIP encoder profile. In addition to the CANopen-, DeviceNet-, PROFIBUS-and AS-Interface encoders, we have broadened our product line of bus-capable absolute encoders with the EVM58 for Ethernet.Absolute multiturn rotary encoders deliver an absolute step value for each angle setting.This device has a maximum basic resolution of 65536 steps per revolution (16 bits) and codes up to 16384 revolutions (14 bits).Thus the overall resolution amounts to 30 bits.On account of the high number of measuring steps resulting (more than 1 billion),this type of encoder can be used to divide very long linear distances into small measuring steps.The device is designed for shaft assembly and is available in servo flange or clamping flange design.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.