Level Sensing: Point Detection
- Mfr # LFL2-CK-U-PUR5
- Zoro # G723957930
product price:Â
$
269.99
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
- LFL2-CK-U-PUR5
- Zoro #
- G723957930
- UPC #
- -
- Country of Origin
- Czechia
Description
The LFL2-CK-U-PUR5 is a Microswitch (change-over contact) thats integrated in a PP float and is activated in the event of deviations from the horizontal position. The switching ball in the float, which moves along an axis, activates the microswitch. The device has sleeve design of small diameter, so mounting through G1 tap hole possible. This device may be used with any sequential circuit, as long as the circuit can support the electrical circuit values of the switching elements.. Switch element - Micro switch, mercury-free. Limit value detection for fluids. 250VAC/3A, 150VDC/0.25A Resistive load, 60VDC/1A resistive load contact loading. 300V Rated insulation voltage. 4kV Pulse withstand voltage
Restrictions
This item has been restricted from sale in the following states:
CA