Zoro Homepage

1.8 Cubic-Foot Compact Refrigerator with Glass Door

  • Mfr # MIS165PEP

  • Zoro # G001984108


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Shipping Width
17.5 in
Shipping Length
19.7 in
Includes
Refrigerator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIS165PEP
Zoro #
G001984108
UPC #
058465816353
Country of Origin
China

Dimensions

Shipping Width
17.5 in
Shipping Length
19.7 in

Details

Color
Blue
Includes
Refrigerator

Description

Take your love of delicious, cold beverages to the next level with this Pepsi 1.8 Cu. Ft. Compact Refrigerator. This beverage and wine center holds up to 50 x 12 oz. cans of your favorite beverage or 17 of your special bottles of wine! Its space-saving, flat-back design allows you to put this refrigerator anywhere in your home, office, dorm, or office space. This awesome cooler includes 2 adjustable full width, vinyl-coated shelves and a gorgeous reversible glass door with brilliant silver trim. Use the fridge's on-board adjustable thermostat and you are well on your way to that cold beverage after a long day at work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.