Zoro Homepage

General Purpose Cleaner, No Color

  • Mfr # DVO95019481

  • Zoro # G407480631


product price: $44.89
/ea

Key Features

Container Type
Bottle
Cleaner Form
Spray
Primary Chemical
Hydrogen peroxide
Recommended Dilution
1:64
Standards
EcoLogo Certified; Green Seal Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVO95019481
Zoro #
G407480631
UPC #
807174526608
Country of Origin
United States

Dimensions

Size
47.3 fl oz (1.5 quart)

Details

Item
General Purpose Cleaner
Container Type
Bottle
Cleaner Form
Spray
Primary Chemical
Hydrogen peroxide
Recommended Dilution
1:64
Standards
EcoLogo Certified; Green Seal Certified
Color
Clear
Ready to Use/Concentrated
Concentrated
Type
Multipurpose Cleaner
Application
Multipurpose
Features
Odorless; Dye-free; Fragrance-free; Environmentally Friendly; Recyclable; Rinse-free

Description

A concentrated, heavyduty cleaner is safe to use on most hard floors and surfaces, including marble It is based on proprietary Accelerated Hydrogen Peroxide AHP technology Multiple dilutions allow cleaning a wide range of cleaning applications, including floors, walls, glass and other hard surfaces PERdiem Generalpurpose Cleaner can be used for carpet extraction, prespray and spotting Use in auto scrubbers, mop and bucket and sprayandwipe applications Bottle and pump are designed not to waste concentrate because they evacuate 999 percent of the liquid Easytouse cleaner is colorless and odorless with no added dyes or fragrance It is environmentally sustainable and recyclable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.