Zoro Homepage

Ultralight Tarp Shelter - Green

  • Mfr # 499620

  • Zoro # G915762755


product price: $128.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
499620
Zoro #
G915762755
UPC #
194051093
Country of Origin
China

Description

Free yourself from the worry of summer storms or extra weight with the Kestrel UL Tarp Shelter. This seam taped siliconized Nylon Cordura ripstop tarp works great as a ground cloth A-frame or even human burrito if you’re not feeling too fancy. Extensive guy line loops allow for endless variation. Internal loops accommodate a clothes line or lantern. Features -Ultralight Tarp Shelter Specifications - Color: Green - Capacity: 2 - Material: 30D Cordura Nylon Ripstop Silicon Coated - Dimensions: 102in x 108in 259cm x 274cm - Seams: Seam Taped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.