Zoro Homepage

10,000 BTU 115V Electronic Window Air Conditioner with Remote Control

  • Mfr # 4PNC10000

  • Zoro # G311897310


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Voltage
110/115 V
Width
19 in
Height
14.75 in
Includes
User manual, remote control, expandable window mounting kit to accommodate vertical sliding, double-hung windows with a 23” - 36” width and 13” minimum height.
Depth
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PNC10000
Zoro #
G311897310
UPC #
842149025373
Country of Origin
China

Dimensions

Width
19 in
Height
14.75 in
Depth
21.5 in

Details

Voltage
110/115 V
Includes
User manual, remote control, expandable window mounting kit to accommodate vertical sliding, double-hung windows with a 23” - 36” width and 13” minimum height.
For Use With
Window installation
Standards
CSA
Fan-Only Speeds
3
NEMA Plug Configuration
15A-115V
Air Flow Direction
4
High CFM
485 CFM
Color
White
Sound Level dBA
59 dBa

Description

Keeping your cool as summer heats up is simpler than you think. Don't worry about ductwork or a complex zoned system. Whether you're living in a studio apartment or a spacious single-family home, just plug and play. This window air conditioner from Perfect Aire is just that chill. With a 10,000 BTU capacity, it quickly and efficiently cools spaces up to 550 square feet with ease. Set your ideal temperature and keep it there with smart controls. You lead and cool air follows with full-range air direction control and a full function remote that puts the thermostat at your fingertips. All that's missing is a cool beverage in your hand.

Restrictions

View the Energy Guide
WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.