Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perfect Aire 10,000 BtuH Wall Air Conditioner 4PATW10000

10,000 BtuH Wall Air Conditioner (Discontinued)

  • Mfr # 4PATW10000
  • Zoro # G7300391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PATW10000
Zoro #
G7300391
UPC #
842149025656
Country of Origin
China

Dimensions

Fits Wall Sleeve - H x W x D
15 1/4 in x 25 1/2 in x 17 1/2 in

Details

Item
Through-the-Wall Air Conditioner
Voltage
115V AC
Control Type
Electronic
CEER Rating
9.5
Heating Method
Cooling Only
Smart Connectivity
No Connectivity
Operation Mode - HVAC
Cooling Only
Remote Control Functions
Full Function
Programming Capability
24-hr. On/Off Timer
NEMA Plug Configuration - HVAC
LCDI, 5-15P
Duty Rating
Residential Grade
Seacoast Corrosion Protection
None
Cooling Capacity
10,000 BtuH

Description

Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 400 to 450 sq ft, Cooling Only, Cooling Capacity 10,000 BtuH, Cooling Only, 9.5 CEER Rating, Voltage 115V AC, NEMA Plug Configuration - HVAC LCDI, 5-15P, Control Type Electronic, Programming Capability 24-hr. On/Off Timer, Remote Control Functions Full Function, Smart Connectivity No Connectivity, Seacoast Corrosion Protection None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.