10000 BTU 115 V Casement Air Conditioner w/Remote 400-450 sq ft

  • Mfr # 3PASC10000

  • Zoro # G912222177


product price:  $566.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3PASC10000
Zoro #
G912222177
UPC #
842149000530
Country of Origin
China

Description

Whatever the window type - casement, crank or horizontal sliding - this 10,000 BTU casement slider window air conditioner from Perfect Aire has you covered. Cooling areas up to 450 square feet, this unit fits like a glove in such architectural windows without having to resort to costly custom designs. Find your comfort zone with adjustable temperature settings guided by electronic controls, three fan speeds and full-range air direction control. Want to wander through the room? Cool comfort is in your hands with the included remote that functions like a portable thermostat.


  • • POWERFUL COOLING FOR SMALL TO MEDIUM ROOMS: This 10,000 BTU casement window-mounted electronic ac cools areas up to 450 sq.ft. Perfect for spaces such as bedrooms, dorms and offices.
  • • QUICK, EASY INSTALLATION: Specially designed for casement-window or sliding-window installation.
  • • CONVENIENT CONTROLS & COOLING: Soft-touch electronic controls/LED digital display with adjustable temp (62-86F), 4-way adjustable air vents, timer, Auto start, Sleep Mode, Energy Saver, and 3 speeds for both fan and cooling.
  • • Eco-friendly filter & refrigerant: AC features a reusable filter (just remove the tilt-out air filter and wash with soap and water!) and premium R32, an energy-efficient, environmentally-friendly and safe refrigerant.
  • • IMPORTANT: To ensure the proper functioning of your new ac, please allow the unit to stand in an upright for position for at least 24 hours before operating.
  • • Full function remote control with Follow Me portable thermostat technology for total room coverage

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.