Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perfect Aire 1.20 Gal Ultrasonic Humidifier PAU120

1.20 Gal Ultrasonic Humidifier (Discontinued)

  • Mfr # PAU120
  • Zoro # G508642716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAU120
Zoro #
G508642716
UPC #
842149028862
Country of Origin
China

Dimensions

Height
20 in
Width
17 in

Details

Item
1.20 Gal Ultrasonic Humidifier
Color
White

Description

A humidifier goes way beyond making the air feel more comfortable. From preventing dry skin in the winter to relieving allergy symptoms in the spring, a good humidifier is key to a healthier household. Perfect for a childs bedroom or an office, this tabletop ultrasonic humidifier from Perfect Aire infuses air with tiny water particles in rooms, effectively humidifying small to medium spaces. This unit features a waterless indicator and adjustable humidistat. Just fill the tank and plug in to be on your way to total comfort.


  • •1.2-gallon ultrasonic cool mist humidifier, best medium to large spaces
  • •Easy-to-use mechanical dial for adjustable humidity control
  • •Permanent active carbon filter — no filter to change
  • •Whisper quiet operation
  • •Auto-shut off when waterless
  • •Waterless indicator

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.