
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1PAE25
Zoro #
G708642714
UPC #
842149001384
Country of Origin
China
Dimensions
Height
15.75 in
Width
12.25 in
Details
Item
2.5 Gal Evaporative Cool Mist Humidifier
Color
White
Description
This Perfect Aire 2.5-gallon evaporative humidifier is the perfect solution to relieve dry air in your home. It can run up to 90 hours with whisper quiet operation and 360-degree output direction, making it ideal for large spaces. Not only does this humidifier help relieve allergy symptoms and prevent dry skin, but it also includes an aromatherapy pod to infuse the air with essential oils for additional benefits. This Perfect Aire powerhouse allows you to enjoy comfortable air throughout your home, year-round.
- •90 hour run time
- •Adjustable Output Levels
- •Easy top fill design
- •Initial evaporative wick included
- •Aromatherapy option
- •Waterless Indicator & Auto Shut-off
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.