Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perfect Aire Contactor, 30A Amp Range, 24V DC Volt Rating, 2 Poles PROC230A

Contactor, 30A Amp Range, 24V DC Volt Rating, 2 Poles (Discontinued)

  • Mfr # PROC230A
  • Zoro # G809234993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROC230A
Zoro #
G809234993
UPC #
842149028343
Country of Origin
China

Details

Item
Contactor
Amp Range
30A
Voltage Rating
24V DC
Number of Poles
2
Max. Voltage
24V DC
Max. Amps
30A

Description

Compact design can be used with existing MN range of thermal overload relays. In accordance with U.L. bulletin No. 508 industrial control equipment contactors meet specifications for devices up to 600 VAC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.