
35 pints per day, White, 15.2 in, Plastic, 110/115 V
Mfr # 3PFD35-2
Zoro # G911863159
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Voltage
110/115 V
Width
15.2 in
Includes
User manual
Height
19.69 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3PFD35-2
Zoro #
G911863159
UPC #
842149001667
Country of Origin
China
Dimensions
Width
15.2 in
Height
19.69 in
Depth
10.25 in
Details
Voltage
110/115 V
Includes
User manual
Color
White
Humidity Range
35% - 85%
Cabinet Material
Plastic
Amps
3.25 A
Bucket Capacity
35 pints per day
Fan Speed
2
Fan CFM
188.24 CFM
Application
Dehumidification
NEMA Plug Configuration
15A-115V
Description
Keep the air around you dry, comfortable and less welcoming to allergens with this Energy Star-rated dehumidifier from Perfect Aire. As efficient as it is effective, this powerhouse 22-pint dehumidifier pulls excess moisture from the air in small spaces up to 430 square feet. Dry or damp, you're in control of your ideal humidity levels with smart features like the adjustable humidistat and comfort option, which self-regulates the humidity based on room temperature. A water-level window lets you monitor the bucket as it fills. Or, for continuous operation and no-emptying duty, opt for direct-to-drain installation.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.