Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perfect Aire Contactor, 40A Amp Range, 24V DC Volt Rating, 1 Poles PROC140A

Contactor, 40A Amp Range, 24V DC Volt Rating, 1 Poles (Discontinued)

  • Mfr # PROC140A
  • Zoro # G709234994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROC140A
Zoro #
G709234994
UPC #
842149028367
Country of Origin
China

Details

Item
Contactor
Amp Range
40A
Voltage Rating
24V DC
Number of Poles
1
Max. Voltage
24V DC
Max. Amps
40A

Description

A compact design can be used with the existing MN range of thermal overload relays. In accordance with U.L. bulletin No. 508 industrial control equipment contactors meet specifications for devices up to 600 VAC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.