Shop PERFECT AIRE
Create Account
5000 BTU 115 V Window Air Conditioner 100-150 sq ft
- Mfr # 5PMC5000
- Zoro # G105272002
product price:
$
240.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5PMC5000
- Zoro #
- G105272002
- UPC #
- 842149028534
- Country of Origin
- China
Description
Keep your cool when the weather heats up with this window air conditioner from Perfect AireR. Reliable and efficient, it adapts to your comfort zone. How refreshing is that? Whether it’s for your home office or the kids’ playroom, this 5,000 BTU unit is the ideal size for cooling smaller spaces up to 150 square feet. Rotary dials put you in control of your comfort with adjustable temperature settings, two-way air direction and two speeds for both fan and cool modes. Maintenance is a breeze with a removable front-mounted air filter that slides right out for easy cleaning.
- • 5,000 BTU window air conditioner cools areas between 100-150 sq. ft.
- • 2-way air direction control
- • Slide-out washable air filter
- • Expandable window mounting kit accommodates vertical sliding, double-hung windows with a 23 - 36 in. width and 13 in. minimum height
- • Auto shut off provides energy saving and comfort
- • Silver ion filter nano silver attached to filter releases silver ion to kill or deactivate bacteria
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material