Through the Wall Air Conditioner

  • Mfr # WHAT122-HAW
  • Zoro # G122937809
product price: 
$
757.99
/ea
Free Shipping & Returns

Key Features

Voltage
230V AC
Width
24 3/16 in
Height
14 1/2 in
Includes
Universal Interior Trim Kit
Watts
980 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WHAT122-HAW
Zoro #
G122937809
UPC #
840148730038
Country of Origin
Indonesia
Item
Through the Wall Air Conditioner
Voltage
230V AC
Includes
Universal Interior Trim Kit
Watts
980 W
Cooling Capacity
12,000 BTU
Color
White
Heating Method
Electric Heat
Number of Speeds
3
Remote Control Functions
Fan Speed
Control Type
Electronic
Heating Capacity - Electric
10,600 BTU
Compressor Technology
Fixed Output (Standard)
Dehumidification Rate
0.8 qt/hr
Seacoast Corrosion Protection
No Protection
Hz
60 Hz
Hazardous Location Rating
Group D
Power Source
Plug-In
Chassis Type
Fixed
Coverage Area - Maximum
550 sq ft
Includes Filtration
Air Filtering
Hazardous Location Class
Class I
Programming Capability
24 hr On/Off Timer
Includes Air Filter
Air Filter Included
Cooling Capacity - Maximum
12,000 BTU
Air Flow Direction
Eight-Way
Operation Mode - HVAC
Cooling Only
Coverage Area - Minimum
550 sq ft
Amps
11.5 A, 13.5 A, 15 A
Refrigerant Type
R-32
Hazardous Location Division
Division II
Airflow
217 cfm, 246 cfm, 276 cfm
Duty Rating
Residential Grade
Power Source - TS Only
Plug-In
Power Source - old
Plug-In
Wire Color
White

Dimensions

Width
24 3/16 in
Height
14 1/2 in
Depth
20 1/4 in
Power Cord Length
4 7/8 ft

Description

Through the Wall Air Conditioner, Duty Rating Residential Grade, Cooling Only, Cooling Capacity 12,000 BTU, Electric Heat, Heating Capacity - Electric 10,600 BTU, 9.6 CEER Rating, 11.5 A, 13.5 A, 15 A Amps, 980 W Watts, Voltage 230V AC, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-20P, Power Cord Length 4 7/8 ft, Control Type Electronic, Dehumidification Rate 0.8 qt/hr, Programming Capability 24 hr On/Off Timer, Remote Control Functions Fan Speed, Smart Connectivity No Connectivity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews