
9,000 Btuptac W/ 3.5 Kw Electric Heat Assist
Mfr # 4PTC09A-HE-3.5
Zoro # G808657731
product price:Â $990.99
/eaKey Features
Cooling Capacity
9,200/9,000 BTU
Heating Capacity - Electric
10,900/8,900 BTU
Length
25.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4PTC09A-HE-3.5
Zoro #
G808657731
UPC #
842149000684
Country of Origin
China
Dimensions
Length
25.25 in
Details
Cooling Capacity
9,200/9,000 BTU
Heating Capacity - Electric
10,900/8,900 BTU
Item
9,000 BTUPTAC w/ 3.5 kW Electric Heat Assist
Description
Dorms, hotels, hospitals and apartments have never been more comfortable, thanks to this 9,000 BTU packaged terminal air conditioner from Perfect Aire. Rather than offer a one-temperature-fits all blanket solution for an entire building, this sleek unit offers independent room control with total energy efficiency. Perfect for drafty sunrooms, the self-contained design goes from heat to cool at the touch of a button to bring comfort to rooms up to 400 square feet. With a low-profile design, this unit seamlessly fits Active construction or retrofit requirements. Worry not about overworking the system. Smart features like compressor restart delay in cool mode and high-temperature protection in heat mode keep everything safely in check.
Documents & Resources
Restrictions
View the Energy Guide
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.