Zoro Homepage

AirFilter, 5.75inD, 5.5inH, 5.75inW, Baffle

  • Mfr # 1PAP10HF

  • Zoro # G916278019


product price: $26.39
/ea

Key Features

Actual Width
5 3/4 in
Actual Height
5 1/2 in
Actual Depth
5 3/4 in
Media Area
1.25 sq ft
Nominal Depth
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PAP10HF
Zoro #
G916278019
UPC #
-
Country of Origin
China

Dimensions

Actual Width
5 3/4 in
Actual Height
5 1/2 in
Actual Depth
5 3/4 in
Nominal Depth
5 3/4 in
Nominal Height
5 1/2 in
Nominal Width
5 3/4 in

Details

Media Area
1.25 sq ft
Media Material
Activated Carbon
Filter Efficiency
99.9 %
Item
Air Filter
Air Flow @ 300 fpm
228 cfm
Filter Type
Baffle
Frame Material
Plastic
Number of Layers
3
Filters Out
Bacteria, Dander, Dust, Mold, Pollen
Filters Down To
0.3 micron
Number of Filters
1
Compatible Manufacturer Model Number
1PAP10
Includes Frame
Frame Included
Compatible Product Type
Portable Air Cleaner

Description

Air Filter, Filter Type Baffle, Actual Depth 5 3/4 in, Actual Height 5 1/2 in, Actual Width 5 3/4 in, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Model Number 1PAP10, Number of Filters 1, Media Material Activated Carbon, Nominal Depth 5 3/4 in, Nominal Height 5 1/2 in, Nominal Width 5 3/4 in, Filters Down To 0.3 micron, Filters Out Bacteria, Dander, Dust, Mold, Pollen, Filter Efficiency 99.9 Percent, Air Flow @ 300 fpm 228 cfm, Frame Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.