AirFilter, 8inD, 8inH, 8inW, Baffle
Mfr # 1PAP16HF
Zoro # G016277936
product price: $56.59
/eaKey Features
Air Flow @ 300 fpm
228 cfm
Nominal Depth
8 in
Nominal Height
8 in
Actual Depth
8 in
Media Material
Activated Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1PAP16HF
Zoro #
G016277936
UPC #
-
Country of Origin
China
Dimensions
Nominal Depth
8 in
Nominal Height
8 in
Actual Depth
8 in
Actual Width
8 in
Nominal Width
8 in
Actual Height
8 in
Details
Air Flow @ 300 fpm
228 cfm
Media Material
Activated Carbon
Filter Efficiency
99.9 %
Media Area
2.67 sq ft
Item
Air Filter
Number of Filters
1
Includes Frame
Frame Included
Compatible Manufacturer Model Number
1PAP16
Filter Type
Baffle
Number of Layers
3
Filters Out
Bacteria, Dander, Dust, Mold, Pollen
Frame Material
Plastic
Filters Down To
0.3 micron
Description
Air Filter, Filter Type Baffle, Actual Depth 8 in, Actual Height 8 in, Actual Width 8 in, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Model Number 1PAP16, Number of Filters 1, Media Material Activated Carbon, Nominal Depth 8 in, Nominal Height 8 in, Nominal Width 8 in, Filters Down To 0.3 micron, Filters Out Bacteria, Dander, Dust, Mold, Pollen, Filter Efficiency 99.9 Percent, Air Flow @ 300 fpm 228 cfm, Frame Material Plastic, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.