Zoro Homepage

Architectural Grille, 42" W, 15 1/2" L

  • Mfr # 1PT-EXTG- SI

  • Zoro # G815812291


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Width
42 in
For Use With
Packaged Terminal Air Conditioner
Material
Aluminum
Height
1 1/4 in
Length
15 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PT-EXTG- SI
Zoro #
G815812291
UPC #
842149026219
Country of Origin
China

Dimensions

Width
42 in
Height
1 1/4 in
Length
15 1/2 in

Details

For Use With
Packaged Terminal Air Conditioner
Material
Aluminum
Item
Architectural Grille
Compatible Brand
Perfect Aire
Compatible Series
4PTH

Description

Architectural Grille, For Use With Packaged Terminal Air Conditioner

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.