Shop PERFECT AIRE
See all product information
Create Account
Condensr Mountng Bracket
- Mfr # MA-SB35
- Zoro # G108657738
product price:Â
$
89.99
/ea
Sold in multiples of 6 for
$539.94
Key Features
Color
White
Overall Width
34.5 in
Overall Length
10.5 in
Overall Height
5.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MA-SB35
- Zoro #
- G108657738
- UPC #
- 842149029098
- Country of Origin
- United States
Dimensions
- Overall Width
- 34.5 in
- Overall Length
- 10.5 in
- Overall Height
- 5.75 in
Details
- Item
- CONDENSR MOUNTNG BRACKET
- Color
- White
Description
This Perfect Aire Mini Split Condenser Mounting Bracket mounts the condensing unit above ground level for greater placement versatility and greater protection from dirt, snow, debris, floods, and other damage that could occur at ground level. This is especially useful in applications where ground space is at a premium. Adjustable for use with single-zone and multi-zone mini split condensers not exceeding 350 lbs. Wall mounting hardware included.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.