Zoro Homepage

Line Cover Kit, White, 12 ft

  • Mfr # PROLSKIT-12

  • Zoro # G115678153


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Color
White
For Use With
Refrigerant Line Sets
Includes
(2) Couplers, (3) 47.25 in Ducts, End Cap, Flat Elbow, Wall Outlet
Height
5 in
Width
10 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROLSKIT-12
Zoro #
G115678153
UPC #
842149090852
Country of Origin
China

Dimensions

Height
5 in
Width
10 3/4 in
Length
48 in
Line Length
12 ft
Duct Length
47 1/4 in
Total Length
12 ft

Details

Color
White
For Use With
Refrigerant Line Sets
Includes
(2) Couplers, (3) 47.25 in Ducts, End Cap, Flat Elbow, Wall Outlet
Item
Line Cover Kit
Product Type
Line Cover Kit
Compatible Series
ProAire
Compatible Manufacturer Model Number
3PAMSH09A-SZO, 3PAMSH09A-SZW, 3PAMSH12A-SZW, 3PAMSH12AA-SZO, 3PAMSH12B-SZO, 3PAMSH12B-SZW, 3PAMSH18B-SZO, 3PAMSH18B-SZW, 3PAMSH24B-SZO, 3PAMSH24B-SZW, 3PAMSHQC09, 3PAMSHQC36-2, 4PAMSHQC24, EP1838-3, MA-SB35

Description

Line Cover Kit, White, For Use With Refrigerant Line Sets, 5 in Height, 48 in Length, 10 3/4 in Width, Includes (2) Couplers, (3) 47.25 in Ducts, End Cap, Flat Elbow, Wall Outlet

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.