Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini split air conditioner, 12,000 BTU/Wh

  • Mfr # 4PAMSHQC12BOX

  • Zoro # G316554096


product price: $2,599.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Includes
Cable and Line Set with Quick Connect Adapters, High-Wall Indoor Air Handler, Installation Accessories, Mounting Bracket, Outdoor Condenser
Max. Time Delay Fuse Amps
25 A
Outdoor Height
23 in
Outdoor Width
32 in
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PAMSHQC12BOX
Zoro #
G316554096
UPC #
842149002718
Country of Origin
China

Dimensions

Outdoor Height
23 in
Outdoor Width
32 in
Outdoor Depth
11 in
Manufacturers Warranty Length
7 yr
Indoor Head Height
11 in
Indoor Head Width
33 in
Indoor Head Depth
8 3/4 in

Details

Includes
Cable and Line Set with Quick Connect Adapters, High-Wall Indoor Air Handler, Installation Accessories, Mounting Bracket, Outdoor Condenser
Max. Time Delay Fuse Amps
25 A
Voltage
230V AC
Item
Mini split air conditioner
Operation Mode - HVAC
Cooling/Heating
Standards
EPA Compliant
Control Location
Built-In
Smart Connectivity
Wi-Fi
Coverage Area - Maximum
500 sq ft
Indoor Head Mounting
Wall Mount
Cooling Capacity - Maximum
12,000 BtuH
Programming Capability
24 hr On/Off Timer
Heating Method
Electric Heat
Includes Filtration
Air Filtering
Number of Speeds
7
Heating Capacity - Electric
12,000 BtuH
Remote Control Functions
Fan Speed
Refrigerant Type
R-454B
Control Type
Electronic
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
22.0

Description

Mini split air conditioner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.