Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini split air conditioner, 24,000 BTU/Wh

  • Mfr # 4PAMSHQC24BOX

  • Zoro # G316554034


product price: $3,939.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Operation Mode - HVAC
Cooling/Heating
Max. Time Delay Fuse Amps
35 A
Outdoor Depth
19 3/4 in
Outdoor Width
41 1/2 in
Outdoor Height
31 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PAMSHQC24BOX
Zoro #
G316554034
UPC #
842149002695
Country of Origin
China

Dimensions

Outdoor Depth
19 3/4 in
Outdoor Width
41 1/2 in
Outdoor Height
31 1/2 in
Indoor Head Height
13 in
Indoor Head Width
43 1/2 in
Manufacturers Warranty Length
7 yr
Indoor Head Depth
9 3/4 in

Details

Item
Mini split air conditioner
Operation Mode - HVAC
Cooling/Heating
Max. Time Delay Fuse Amps
35 A
Includes
Cable and Line Set with Quick Connect Adapters, High-Wall Indoor Air Handler, Installation Accessories, Mounting Bracket, Outdoor Condenser
Voltage
230V AC
Standards
EPA Compliant
Includes Filtration
Air Filtering
Smart Connectivity
Wi-Fi
Heating Capacity - Electric
24,000 BtuH
Control Type
Electronic
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
22.5
Control Location
Built-In
Refrigerant Type
R-454B
Heating Method
Electric Heat
Number of Speeds
7
Coverage Area - Maximum
1,000 sq ft
Cooling Capacity - Maximum
24,000 BtuH
Programming Capability
24 hr On/Off Timer
Remote Control Functions
Fan Speed
Indoor Head Mounting
Wall Mount

Description

Mini split air conditioner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.