Zoro Homepage

Mini-Split Air Handler/Condenser, 230V AC

  • Mfr # 3PAMSHQCW12-U230

  • Zoro # G315705635


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Refrigerant Type
R-410A
Operation Mode - HVAC
Cooling/Heating
Voltage
230V AC
Includes
(2) Rolls of Vinyl Tape, 15 ft Drain Tube, Accessory Kit, Collar, Duct Seal
EER
13.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PAMSHQCW12-U230
Zoro #
G315705635
UPC #
842149091453
Country of Origin
China

Dimensions

Suction Line Size
3/8 in
Liquid Line Size
1/4 in
Manufacturers Warranty Length
1 yr

Details

Refrigerant Type
R-410A
Operation Mode - HVAC
Cooling/Heating
Voltage
230V AC
Item
Mini-Split Air Handler/Condenser
Includes
(2) Rolls of Vinyl Tape, 15 ft Drain Tube, Accessory Kit, Collar, Duct Seal
EER
13.4
Max. Time Delay Fuse Amps
15 A
Control Type
Electronic
SEER
20
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
21.0
Heating Capacity - Electric
13,000 BtuH
Smart Connectivity
Wi-Fi
Cooling Capacity - Maximum
13,000 BtuH
Compressor Type
Rotary
Heating Method
Electric Heat
Includes Air Filter
Air Filter Included
Power Source
Hardwired
Indoor Head Mounting
Wall Mount
Control Location
Handheld Remote
Seacoast Corrosion Protection
Fins
Heating Capacity - Heat Pump
13,000 BtuH
Coverage Area - Maximum
500 sq ft
Compressor Technology
Variable Output (Inverter)

Description

Mini-Split Air Handler/Condenser, Wall Mount, Number Of Indoor Units Supported Not Applicable, Operation Mode - HVAC Cooling/Heating, Not Applicable, Heating Method Electric Heat, Heating Capacity - Electric 13,000 BtuH, Heating Capacity - Heat Pump 13,000 BtuH, 20 SEER, 13.4 EER, 230V AC, Control Type Electronic, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection Fins

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.