Zoro Homepage

Mounting Bracket, 200 lb Cap., Steel

  • Mfr # 2ACBR200

  • Zoro # G716045514


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Sill Wings, (2) Support Legs, Window Foam Seal
Overall Width
7 in
Compatible Product Type
Window Air Conditioner
Load Capacity
200 lb
Includes Mounting Hardware
Hardware Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ACBR200
Zoro #
G716045514
UPC #
842149002732
Country of Origin
China

Dimensions

Overall Width
7 in
Overall Length
26 in
Overall Height
16 1/2 in
Surface Mounting Hole Diameter
2 23/64 in
Equipment Mounting Hole Diameter
2 23/64 in

Details

Includes
(2) Sill Wings, (2) Support Legs, Window Foam Seal
Compatible Product Type
Window Air Conditioner
Load Capacity
200 lb
Includes Mounting Hardware
Hardware Included
Compatible Manufacturer Model Number
Universal
Body Material
Steel
Compatible Series
Universal
Compatible Brand
Perfect Aire
Color
Tan
Number of Pieces
1
For Surface Material
Block, Brick, Concrete, Siding, Steel, Stucco, Wood Stud
Item
Mounting Bracket
Product Type
Mounting Bracket
For Location
Wall

Description

Mounting Bracket,200 lb Cap.,Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.