Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Pad, 400 lb Cap., Black

  • Mfr # EP1838-3

  • Zoro # G915754781


product price: $58.59
/ea

Key Features

Load Capacity
400 lb
Product Type
Mounting Pad
Color
Black
Shape
Rectangle
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP1838-3
Zoro #
G915754781
UPC #
842149091323
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Length
38 in
Overall Height
3 in

Details

Item
Mounting Pad
Load Capacity
400 lb
Product Type
Mounting Pad
Color
Black
Shape
Rectangle
Outer Material
Polypropylene
Core Material
Polymeric Foam
Drilling
Drillable
Compatible Product Type
Mini-Splits
Texture
Smooth
Features
Non-Nestable

Description

Mounting Pad

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.