This item is Discontinued.

Perfect Aire Perfect Aire PORT8000A 350 sq. ft. Portable Air Conditioner with Remote Control for Rooms PORT8000A

Perfect Aire PORT8000A 350 sq. ft. Portable Air Conditioner with Remote Control for Rooms (Discontinued)

  • Mfr # PORT8000A
  • Zoro # G404110197
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PORT8000A
Zoro #
G404110197
UPC #
842149026295
Country of Origin
Unknown

Description

Portable Air Conditioner with Remote Control for Rooms

Experience simple comfort control wherever you are, with the Perfect Aire’s portable air conditioners. Perfect Aire’s portable air conditioners feature on-board electronic controls with 2 speeds and a 24-hour timer, plus a handy remote control with LCD display. Easy-rolling caster wheels allow you to conveniently move the unit from room to room, providing cool air when and where you need it most. With the included window exhaust kit, it only takes a few minutes to uninstall and reinstall. In October 2017, the Department of Energy implemented a new test procedure to determine the BTU rating of portable air conditioners. The procedural change has adjusted the amount of BTUs allowed to be claimed downward by as much as 50%. There have been no internal changes to these units, and the functionality remains the same. Please refer to room Size guidelines to find the portable air conditioner that best meets your needs.

Features
  • Portable air conditioner with follow me remote control
  • Best for cooling rooms approximately 300-350 square feet
  • BTU (DOE 2017 Standard)/ 8000 BTU (ASHRAE-128 Standard)
  • Electronic controls
  • Temperature output range of 62°F-88°F
  • Bucketless drain system
  • Auto restart function
  • Easy to install and operate
  • Sleep mode
  • Easy access washable filter
  • Full function remote control
  • Easy roll casters
  • Variable cooling speeds
  • Slider kit and quick connect vent hose included
  • 24-hr programmable timer
Specifications
  • Amperage: 8A
  • Cooling Rating : 8000 BTU
  • Voltage: 120V
  • Coverage: 350 sq. ft.
  • Dimension: 28.000 H x 15.000 L x 14.000 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.