Zoro Homepage

Portable Air Cleaner, 47 cfm, 90 sq ft

  • Mfr # 1PAP10

  • Zoro # G316277971


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Overall Height
10 in
Overall Width
6 3/4 in
Overall Depth
6 3/4 in
Filter Efficiency
99.9 %
Air Flow
47 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PAP10
Zoro #
G316277971
UPC #
-
Country of Origin
China

Dimensions

Overall Height
10 in
Overall Width
6 3/4 in
Overall Depth
6 3/4 in

Details

Item
Portable Air Cleaner
Filter Efficiency
99.9 %
Air Flow
47 cfm
Weight
2.25 lb
Noise Level
55 dB
Filters Down To
0.3 micron
Maximum Air Flow
47 cfm
Use Location
Auto/RV, Desktop, Room
Primary Filter Type
Pleated
Includes Filter
Air Filter Included
Filters Out
Bacteria, Dust, Mold, Dander, Pollen, Viruses
Filters Included
HEPA (Primary)
CADR Rating (Smoke)
47
Maximum Coverage Area
90 sq ft
Control Type
Touchscreen
Air Cleaning Method
Activated Carbon Adsorption, Particulate Filtration

Description

Portable Air Cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.