Zoro Homepage

Portable Air Conditioner, 400 sq ft

  • Mfr # 3PORT13500

  • Zoro # G416035556


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Control Type
Electronic
Voltage
115V AC
Max. Exhaust Hose Length
59 in
Includes
Remote, Washable Filter, Window Exhaust Kit
Watts
1,365 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PORT13500
Zoro #
G416035556
UPC #
842149002510
Country of Origin
Thailand

Dimensions

Max. Exhaust Hose Length
59 in
Height
28 3/4 in
Width
17 1/2 in
Depth
13 3/4 in

Details

Control Type
Electronic
Voltage
115V AC
Includes
Remote, Washable Filter, Window Exhaust Kit
Item
Portable Air Conditioner
Watts
1,365 W
Number of Speeds
3
Cool Air Discharge
Louvers
System Cooling Method
Air-Cooled Single-Hose
Cooling Ambient Temperature - Minimum
62 Degrees F
Control Location
Handheld Remote
Color
White
Coverage Area - Maximum
400 sq ft
Programming Capability
24 hr On/Off Timer
Cooling Ambient Temperature - Maximum
88 Degrees F
Remote Control Functions
Full Function
Weight
69.8 lb
Refrigerant Type
R-32
For Location
Indoor
Mobility
Wheels
For Application
AC Remote
Operation Mode - HVAC
Cooling Only
Cooling Capacity - Maximum
13,500 BtuH
BtuH Cooling - DOE SACC
10,000 BtuH
Exhaust Air Flow
294 cfm
Duty Rating
Light Duty
Power Source
Plug-In
Includes Air Filter
Air Filter Included
Cooling Capacity
13,500 BtuH
EER
9.9
Coverage Area - Minimum
400 sq ft
Supply Air Flow
294 cfm

Description

Portable Air Conditioner, Duty Rating Light Duty, Operation Mode - HVAC Cooling Only, Cooling Capacity 13,500 BtuH, BtuH Cooling - DOE SACC 10,000 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, 9.9 EER, 1,365 W Watts, 115V AC Voltage, System Cooling Method Air-Cooled Single-Hose, Control Type Electronic, Programming Capability 24 hr On/Off Timer, Remote Control Functions Full Function

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.